Ratchet combination wrench set, metric, straight 5 pieces in plastic case
Ratchet combination wrench assmt., straight, 5 pcs
RTCHCOMBIWRNCH-SORT-5PCS
ZEBRA
Register now and access more than 43,000 products
Drive: Ring-side POWERDRIV modified, bi-hex, fine tooth, 72 teeth
Standard: max. torque according to DIN 899
Geometry: Ring side straight, 15° offset head
Use the open end to loosen bolts and the ratchet mechanism on the ring side to tighten
5° angle of rotation, precision-engineered ring core for smooth and safe running
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Contents: 5 pcs.
1 each of ratchet combination wrench, AF 8; 10; 13; 17; 19
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
Datasheets(X)
Number of pieces in assortment/set | 5 PCS |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units