Universal socket for size 7 to 19
Universal socket
SKTWRNCH-MULTI-3/8IN-GRIPPER-(WS7-19MM)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/53062.jpg)
Register now and access more than 43,000 products
- Universal application as socket wrench insert size 7 to 19 (3/8 in)
- Replaces hexagon keys, hexagon wrench heads and open-end spanners.
- Enormous time and space savings. Holds square and hexagon heads, TX profiles, wing nuts, hook bolts and eye screws securely with its 54 spring-loaded special pins.
Attention: This is a universal tool may only be stressed only at the maximum torque value. The tool is not a replacement for a professional socket wrench.
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Suitable for width across flats | 7-19 mm |
Length (L1) | 53.5 mm |
Max. torque | 225 Nm |
Material | Steel |
Surface | Chrome plated |