Wire stripping and crimping pliers QUADRO
Wire stripping and ferrule crimping pliers QUADRO
WRESTRPLRS-SLFADJ-QUADRO-(0,5-2,5SMM)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32335092.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32083166.jpg)
Register now and access more than 43,000 products
- For crimping wire end ferrules on reels in line with VDE 0609 part 1 (profile form: trapezoid)
- Integrated cable cutters: Up to 2.5 mm²
- Precise longitudinal stop for even stripping
- Twist system prevents the stranded wires from fraying to ensure reliable insertion of the conductor into the wire end ferrule
- Integrated forced locking system ensures uniform and high-quality crimps
- Quick magazine changes
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping PVC-insulated single-core cables, e.g. H05V-K, H07V-K, H05V-U, H07V-U
Type description | QUADRO |
Blade geometry | Straight |
Min./max. wire cross section | 0.5-2.5 mm² |
Min./max. American Wire Gauge (AWG) (AWG) | 20-13 |
Length x width x height | 173 x 30 x 98 mm |
Material | Plastic / metal |
Material of handle | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!