Wire stripping pliers, adjustable
Wire stripping pliers with 2C handle
WRESTRPLRS-SLFADJ-(0,02-10,0SMM)
Register now and access more than 43,000 products
- Adjustable longitudinal stop: 3-18 mm
- Integrated cable cutters: Flexible up to 10.0 mm², rigid up to 1.5 mm²
- Replaceable knife block and longitudinal stop
- Ergonomically shaped 2-component handle for comfortable and effortless work
- Made in Sweden
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
PVC-insulated single cores, e.g. H05V-K, H07V-K, H05V-U, H07V-U
Blade geometry | Straight |
Min./max. wire cross section | 0.02-10 mm² |
Min./max. American Wire Gauge (AWG) (AWG) | 34-8 |
Length x width x height | 191 x 20 x 90 mm |
Material | Plastic / metal |
Material of handle | 2-component plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!