Wire stripping pliers, adjustable
Wire stripping pliers self-adjusting 16
WRESTRPLRS-SLFADJ-(0,08-16SMM)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32083166.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32335092.jpg)
Register now and access more than 43,000 products
- Adjustable longitudinal stop: 3-19 mm
- Integrated cable cutters: 0.08–16.0 mm²
- Replaceable knife block and longitudinal stop
- Ergonomically designed 2-component handle for comfortable, low-fatigue working with eyelet for fall protection
- Patented holding jaws with comb-shape profiling guarantee optimal cable retention
- Customizable by labelling the handle
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
Datasheets(X)
For sheath stripping single-core cables insulated with PVC/silicone/rubber, e.g. H05V-K, H07V-K, H05V-U, H07V-U
Blade geometry | O-shaped |
Min./max. wire cross section | 0.08-16 mm² |
Min./max. American Wire Gauge (AWG) (AWG) | 28-5 |
Length x width x height | 195 x 23 x 134 mm |
Material | Plastic / metal |
Material of handle | 2-component plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!