Crimping tool Mobile Crimp Tool For replaceable crimping inserts
Crimping pliers w. changeable crimping inserts
CRMPPLRS-VARIABLE
Register now and access more than 43,000 products
- Linear stroke for consistent and precise crimping results
- Easily accessible unlocking function enables a quick and easy change of the crimping bits
- The handles are designed for one- or two-handed operation with minimal effort
- Handle opening for attaching safety straps
Datasheets(X)
Length (L) | 232 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!