Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Crimping tool compact with parallel loading

Crimping tool, compact, side insertion
CRMPPLRS-(0,14-16SMM)-(16/6S)

Art.-no. 0714107152
EAN 4046777824629

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

For insulated and non-insulated wire end ferrules

Lightest and most compact crimping tool of its type


  • Low handle width - ideal even for small hands

  • Easy to handle even in the smallest of spaces


Automatic setting to the respective crimp diameter



Ergonomically shaped 2-component handles for comfortable and effortless work



Non-slip insert in the handle


Optimised for application in conjunction with a work surface



Opening in handle for attaching safety straps



Made in Sweden

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

16/6S Compact

Min./max. wire cross section

0.14-16 mm²

Number of crimping points

1 PCS

Profile shape

Hexagon

Design

Side insertion

Length (L)

176 mm

Material

Tool steel

Surface

Burnished

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information