Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Crimping pliers QI 60 For insulated and uninsulated cable connectors

Crimping/wire stripping pliers Qi 60
CRMPWRESTRPLRS-(INSU/UNINSU-CBLCON)-QI60

Art.-no. 0714101111
EAN 4056807402062

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

  • Crimping of insulated and uninsulated cable connectors 0.5–6.0 mm²

  • Shortening of screws M2.6–M5

  • Stripping of cables 0.75–6.0 mm²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

0.5-6 mm²

Length (L)

235 mm

Material

Tool steel

Surface

Burnished

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information