Electronic side cutters, pointed head

Electronic side cutters with pointed head
SDCTR-EL-SP-WO.FAC

Art.-no. 071407 40
EAN 4011231709385

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Without bevel, for flush cutting
  • Standard: DIN ISO 9654

  • Handle: Soft comfort-grip handle shells

  • Joint: Box joint, high precision, zero-backlash action

  • Opening spring: Double spring for automatic opening of pliers

  • Blade: For soft wires and some hard wires

  • Head: Polished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For flush cutting.

Length

115 mm

Jaws width

11 mm

Cutting edge length

14 mm

Jaws thickness

7 mm

Min./max. soft wire diameter cutting capacity

0.3-1.3 mm

Max. medium wire diameter cutting capacity

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information