Heavy-duty side cutters, reversible
Heavy-duty side cutters, switchable
HDUTSDCTR-SWITCHABLE-L200MM
Register now and access more than 43,000 products
Twice the cutting power
By pressing the power button
High cutting power also allows you to cut thick cables
Avoids hard cutting impact like with experienced with conventional side cutters
Precision cutting has a long service life
High-grade steel
Safe handling
Ergonomic 2-component handle with non-slip surface.
Datasheets(X)
Length (L) | 200 mm |
Length in inches (L) | 8 in |
Max. medium wire diameter cutting capacity | 4.5 mm |
Max. hard wire diameter cutting capacity | 3.5 mm |
Max. piano wire diameter cutting capacity | 3 mm |
Max. soft wire diameter cutting capacity | 5 mm |
Material | Steel |
Surface | Chrome plated |
Type of joint | Lap joint |
Material of handle | 2-component plastic |