Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Wire stripping pliers

Wire stripping pliers
WRESTR-ADJ-160MM
ZEBRA

Art.-no. 071401 550
EAN 4050642363748

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Precise, effortless stripping of cables and wires with plastic or rubber insulation

High-quality tool steel


Long service life and precision of cutting surfaces.



For single, multi and fine-wire conductors



Opening spring opens pliers automatically



Ergonomic and non-slip 2-component comfort handle with narrow collar profile


Comfortable working and optimum power transmission.



Adjustment screw can be fixed in place with knurled nut



Surface: entirely ground and chrome-plated



Joint: lap

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Max. wire diameter (Ø)

5 mm

Max. wire cross section

10 mm²

Surface

Chrome plated

Length in inches

6 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information