3/8-inch jointed-head ratchet, extendable
3/8 inch jointed head ratchet extended
RTCH-JNTHD-3/8IN-EXTENDABLE
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
- Standard: DIN 3122, ISO 3315
- Head: 72 teeth, 5° angle of rotation
- Design: chrome-plated
- Head: Joint rotatable by 180°
Datasheets(X)
![]() | |
Tip size | 3/8 inch |
Surface | Chrome plated |
Min./max. length (L1) | 251-365 mm |
Ratchet head height (B1) | 20 mm |
Ratchet head height with square (B2) | 31 mm |
Handle diameter (D1) | 17 mm |
Ratchet diameter (D2) | 28 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!