Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

3/8 inch fully manual ratchet With freewheel function

Handle ratchet with freewheel function
RTCH-FREWHL-3/8IN-SHORT

Art.-no. 0713120111
EAN 4024835843393
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

  • Design: Short, with bidirectional square drive

  • Head: Freewheel, angle of rotation less than 3°

  • Material: Chrome molybdenum steel

  • Surface: Satin finish, matt chrome-plated

  • Geometry: Short version
Notice

This special tool may only be subjected to the maximum torque values. For this reason, the ratchet is only suitable for loosening bolts/screws to a limited extent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Confined spaces, e.g. engines, motorcycles, tool manufacturing, precision mechanics, kitchen construction and adjustment work

Tip size

3/8 inch

Length (L1)

106 mm

Length of lever (L2)

67 mm

Handle diameter (D1)

27 mm

Ratchet diameter (D2)

16 mm

Ratchet head height (B1)

11 mm

Ratchet head height with square (B2)

23 mm

Max. torque (F max)

162 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information