Special socket wrench insert, VARIFIX 1/2 inch

VARIFIX 1/2 inch special socket wrench 17 mm
SKTWRNCH-1/2IN-SPECIAL-17MM

Art.-no. 071213717
EAN 4050642733411

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Special tool for securing all anchors with wrench size 17 mm within the VARIFIX® profile 41
  • Tip: Hexagon, metric

  • Geometry: Long

  • Drive: Square socket, DIN 3121 for use with ratchet or square drive

  • The shape of the hexagon socket wrench allows anchors and dowels to be easily attached to the rail
Notice
  • No retaining clips required

  • VARIFIX® Systemfix, VARIFIX® Rapidfix or VARIFIX® Standardfix can be moved across the whole C rail
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

17 mm

Drive type

Internal square

Width across flats

17 mm

Length (L1)

83 mm

Socket wrench external diameter (D1)

25 mm

Socket wrench external diameter 2 (D2)

25 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information