Reversible ratchet 3/8 inch with 360° turning handle

Ratchet 3/8 inch with turning handle
RTCH-TWIST-HANDLE-3/8IN-175MM
ZEBRA

Art.-no. 071203806
EAN 4062856421787

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Ideal for tightening in tight spaces

360° turning handle


  • The drive is rotated by turning the end of the handle

  • Work can be performed twice as fast

  • Can also be used as a standard ratchet


No accidental detaching of the socket


  • The safety lock stops the socket falling off or being lost

  • Simply press the pushbutton to release the socket


Easy change of direction


  • The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation


Maintenance-free gearing


  • Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

3/8 inch

DIN

3122

Material

Chrome-vanadium steel

Material of handle

2-component plastic

Surface

Chromed high-gloss satin finish

Length (L1)

175 mm

Length of lever (L2)

165 mm

Handle length (L3)

48.4 mm

Handle diameter (D1)

27 mm

Ratchet diameter (D2)

37 mm

Ratchet head height (B1)

25 mm

Ratchet head height with square (B2)

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information