1/4 inch ball-head ratchet 3 in 1
1/4 inch ball head ratchet
RTCH-JNTHD-1/4IN-145MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
- Multi-functional ball-head ratchet with variable handle
- Tip: 6.3–1/4 inch external square
- Standard: DIN 3122, ISO 3315
- Head: 72 teeth, 5° angle of rotation, 270° rotatable joint
- Handle: 2-component straight handle or adjustable 90° as T-handle
Datasheets(X)
![]() | |
Tip size | 1/4 inch |
Length (L1) | 145 mm |
Ratchet head height with square (B2) | 26.5 mm |
Ratchet diameter (D2) | 20 mm |