Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

1/2 inch lever reversible ratchet, dust-protected

Lever ratchet 1/2 inch, dust protection
LEVRTCH-1/2IN-253MM
ZEBRA

Art.-no. 071201203
EAN 4053479475080

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Dust-protected ratchet for a long service life even under difficult working conditions.
  • Drive: 12.5 – 1/2 inch

  • Standard: DIN 3122, ISO 3315

  • Reversing lever for clockwise and anti-clockwise rotation

  • Geometry: Ratchet body with depressed centre for more freedom of movement
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Length (L1)

253 mm

Length 2 (L2)

240 mm

Length 3 (L3)

115 mm

Width (B1)

19 mm

Width 2 (B2)

36 mm

Diameter (D1)

26 mm

Diameter 2 (D2)

38 mm

Material

Chrome-vanadium steel

Material of handle

2-component plastic

Design

With 72 teeth - 5 degree angle of rotation

Surface

Chrome plated

IP protection class

IP 5X

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information