2-component hand brush With rust-free wires and 2-component handle

Hand brush, dual-component handle
WREBRSH-2K-A2-3ROWS

Art.-no. 0697140
EAN 4045727113462
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
Material of wire

Corrosion resistant steel

Number of rows

3 PCS

Wire diameter

0.35 mm

Length of bristles (L3)

25 mm

Width (B)

25 mm

Length (L1)

290 mm

Length of head (L 2)

135 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information