Connector DIN 7428 C 6.3 (1/4 inch)

Connecting piece DIN 7428 C 6.3 (1/4)
CONPCE-BIT-HEX-1/4INX4PT-1/4IN

Art.-no. 0614176700
EAN 4011231509558
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
Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip size

1/4 inch

Tip type

Outer square

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information