Ratchet multi-bit screwdriver with pistol handle Set of 37 pieces
Pistol ratchet multi-bit screwdriver set 37 pcs
SCRDRIV-MULTIBIT-SET-PISTOL-LED-37PCS
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
Adaptable to working conditions
- The adjustable handle position can be adapted to suit working conditions for optimum, ergonomic working
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Optimum power transmission, whether as a standard screwdriver or held as a pistol in the 60° position
- Powerful, 3-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm
- Well-lit working area thanks to LED light directly at the screw connection
- Bits can be changed quickly and easily thanks to the magazine for up to 6 bits
Ergonomics meet top quality
- Robust, short, brushed chrome-plated shank
- Secure fit of the bit thanks to the magnetic bit holder
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Comprehensive set
- Set of 37 pieces with a variety of adapters, bit holders and sockets
- Includes short and long versions, telescopic magnet and extension with flexible shaft
Datasheets(X)
SCRDRIV-MULTIBIT-PISTOL-RTCH-LED-EMPTY
ZEBRA![1/4" extension 1/4" extension](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1109973.jpg)
EXT-1/4IN-L70MM
ZEBRA![Telescopic magnet Telescopic magnet](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1109977.jpg)
TELEMAGN-(L150-530MM)
ZEBRASKTWRNCH-1/4IN-SHORT-HEX-WS5,5
ZEBRA![Metal box Size 5 Metal box Size 5](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/2213099.jpg)
METBOX-280X165X45-SZ5
![Foam insert Foam insert](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1337675.jpg)
FMINRT-061364037
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units