Pistol grip ratchet magazine screwdriver, set 2 8 pieces
Pistol grip, multi-bit screwdriver set 2
SCRDRIV-MULTIBIT-PIST-RTCH-LED-VAR2-8PCS
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
High-performance ratchet screwdriver
- 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand
- 45 teeth, max. torque of 40 Nm
2C grip for optimum ergonomic work
- Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle
LED technology
- Working area is always well lit, lights the screw directly
Light: 2 bright LEDs, battery LR41 4.5 V
Blade: Short bit holder blade with magnet, brushed chromium-plated
Output: DIN 3126-D 6.3
Contents: 8 pcs.
- 1 pistol grip ratchet magazine screwdriver with LED light (empty)
- 1 bit each of AW 10; AW 20; PZ 1; PZ 2; TX 10; TX 20; slotted 0.8 x 5.5 mm
Datasheets(X)
Material of handle | 2-component plastic |
Tip size | 1/4 inch |
Number of bits | 6 PCS |
Blade width (A1) | 10 mm |
Ratchet diameter (A2) | 37 mm |
Handle width (A3) | 40 mm |
Blade length (B) | 25 mm |
Ratchet length (C) | 26 mm |
Handle length (D) | 113 mm |
SCRDRIV-MULTIBIT-PISTOL-RTCH-LED-EMPTY
ZEBRA![AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/132852.jpg)
BIT-AW10-PINK-1/4IN-L25MM
BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units