Ratchet magazine screwdriver Vehicle/metal
Ratchet multi-bit screwdriver equipped car/metal
SCRDRIV-MULTIBIT-RATCHET-CAR/METAL-13PCS
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
Everything you need for efficient working
- Powerful ratchet function with 28 teeth and a maximum torque of 20 Nm
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Optimum power transmission and comfortable handling due to the very slim design for a ratchet magazine screwdriver
- Thanks to the 1/4 inch standard bit mount, replacement is easy if a bit is lost
- Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits
- Secure closing of the bit magazine with an audible click
- Quick selection of the correct bit with the Würth colour code
- Includes 12 commonly used bits for the vehicle sector and metalworking
Durable and long-lasting
- Long service life thanks to the robust, bright chrome-plated round shank
- Secure fit of the bit thanks to the magnetic bit holder
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Datasheets(X)
For automotive and metalwork sectors.
![]() | |
Material of handle | 2-component plastic |
Tip size | 1/4 inch |
Number of bits | 12 PCS |
Handle width (A3) | 37.5 mm |
Blade length (B) | 80 mm |
Handle length (D) | 147 mm |
![Ratchet magazine screwdriver not equipped Ratchet magazine screwdriver not equipped](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49611.jpg)
SCRDRIV-MULTIBIT-RATCHET-EMPTY
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units