Ratchet magazine screwdriver Automotive/metalwork type 2
Ratchet multi-bit screwdriver, auto/metal, type 2
SCRDRIV-MULTIBIT-RTCH-CAR/METAL-13PCS
Register now and access more than 43,000 products
Blade: Circular blade with magnet, bright chrome-plated
Tip: DIN 3126-D 6.3
High-performance ratchet screwdriver
28 teeth, max. torque 20 Nm.
Powerful and fast screwing action
One-handed screwing action, easy to change direction whilst working without using the other hand.
Advantage of the ratchet function
No need to reposition hand. This enables fast, efficient operation in any assembly situation.
2-component handle
Very slim ratchet screwdriver for optimum power transfer and comfortable handling.
Bit magazine for max. 12 bits
Extendible, rotating magazine lets you find the bit you need quickly.
1/4-inch bit with colour coding
Quickly find the bit you need with the Würth colour coding system – the right bit for every screw.
Snap lock
Audible click confirms secure locking of bit magazine.
Datasheets(X)
Material of handle | 2-component plastic |
Tip size | 1/4 inch |
Number of teeth | 28 PCS |
Number of bits | 12 PCS |
Handle width (A3) | 37.5 mm |
Blade length (B) | 80 mm |
Handle length (D) | 147 mm |
![Ratchet magazine screwdriver not equipped Ratchet magazine screwdriver not equipped](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49611.jpg)
SCRDRIV-MULTIBIT-RATCHET-EMPTY
ZEBRA![Hexagon socket bit Hexagon socket bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1013126.jpg)
BIT-HEXSKT-WS4-1/4IN-L25MM
![Hexagon socket bit Hexagon socket bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1013126.jpg)
BIT-HEXSKT-WS5-1/4IN-L25MM
![Hexagon socket bit Hexagon socket bit](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1013126.jpg)
BIT-HEXSKT-WS6-1/4IN-L25MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units