Magazine screwdriver without bits
Multi-bit screwdriver empty
SCRDRIV-MULTIBIT-EMPTY
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48951.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
Adaptable efficiency
- Users can simply equip the magazine with 1/4 inch standard bits themselves, as required
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Optimum power transmission and comfortable handling due to the very slim design for a magazine screwdriver
- Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits
- Secure closing of the bit magazine with an audible click
Top quality from Zebra
- Long service life thanks to the robust, bright chrome-plated round shank
- Secure fit of the bit thanks to the magnetic bit holder
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Screwdriver magazine is empty.
Datasheets(X)
![]() | |
Material of handle | 2-component plastic |
Tip size | 1/4 inch |
Tip type | Outer hexagon |
Handle width (A3) | 37.5 mm |
Blade length (B) | 90 mm |
Handle length (D) | 121 mm |