Screwdriver with 1/4 inch tip
Screwdriver tip 1/4 inch
SCRDRIV-1/4IN-SKT
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49492.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
Efficient operation
- Screwdriver with mount for square sockets
- 6.3 mm tip in accordance with DIN 3126-A with mount for square sockets
Fits comfortably in your hand
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque
- Fast-turn zone and hard material in the lower part of the handle enables quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification thanks to the shank symbol and shank size on the handle
Datasheets(X)
For use with 1/4 inch sockets with square mounts
![]() | |
Tip size | 1/4 inch |
Blade length (A) | 110 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |