Screwdriver, 1/4 inch with bit holder
Screwdriver, 1/4 inch bit chuck
SCRDRIV-1/4IN-CHUK-MAGN
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
Bit in and go
- Screwdriver with round shank and magnetic bit holder
- Particularly durable thanks to the bright nickel-plated head
- Tip in accordance with DIN 3126-D with bit holder
Effective handle
- 2C handle for effortless working
- Handle features flattened sides for improved power transmission, enabling efficient working
- Quick and easy identification due to the drive symbol and size printed on the handle
Datasheets(X)
For use with hexagon bits
![]() | |
Tip size | 1/4 inch |
Blade length (A) | 100 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |
Blade width (D) | 11 mm |