Screwdriver, 1/4 inch With quick-change chuck and flexible shaft
Screwdriver 1/4 inch quick action chuck flexible
SCRDRIV-1/4IN-CHUK-FLEXSHAFT
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
More flexibility? Not a problem
- Ideal for hard-to-reach areas or confined spaces thanks to the flexible shaft
- Simple to use due to the quick-action chuck for easy bit changeovers
- Particularly durable due to the bright nickel-plated head
- Tip in accordance with DIN 3126-D with bit holder
Quality you can feel
- 2C handle for effortless working
- Handle features flattened sides for improved power transmission, enabling efficient working
- Quick and easy identification due to the drive symbol and size printed on the handle
Datasheets(X)
For use with hexagon bits
![]() | |
Tip size | 1/4 inch |
Blade length (A) | 177 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |