Slotted screwdriver with wooden handle
Screwdriver slotted wooden handle
SCRDRIV-SL-WO-1,2X7,0X125
ZEBRA
Register now and access more than 43,000 products
- Blade: Bright chrome-plated, tempered, impact-resistant
- Tip: DIN 5264, ISO 2380, Black Point
- Handle: Zebra screwdriver handle, beech wood, with double leather cap
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.2 x 7.0 mm |
Blade length (A) | 125 mm |
Handle length (B) | 112 mm |
Handle width (C) | 35 mm |
Wrench aid | 10 mm |