Swing hook

Steel zinc plated metric thread
SWNGHOK-SCR-(A2K)-M6

Art.-no. 023474 206
EAN 4011231994194
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Zinc-plated steel, blue passivated (A2K)

Firmly wound

Notice

Check safety factor at the start of expansion

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For safe suspension

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M6

Length (l1)

100 mm

Hook diameter (d2)

20 mm

Min. breaking force

1200 N

Design

Without collar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information