1/2 inch socket wrench insert metric, hexagon, short
1/2 inch socket wrench hexagon short
SKTWRNCH-1/2IN-SHORT-HEX-WS22
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/149996.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
- Standard: DIN 3124, ISO 2725
- Surface: Chrome-plated, ground/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon head
- POWERDRIV
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 22 mm |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 30.5 mm |
Socket wrench external diameter 2 (D2) | 26.5 mm |
Surface | Chrome plated |