Reversible ratchet 3/8 inch With turntable switching
Ratchet 3/8 inch, rotary-disc reversal
RTCH-3/8IN-72TEETH-L175MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/53284.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
- Compact, narrow head
- Simple changeover from clockwise to anticlockwise rotation
- Chamfered square — easier removal of socket wrench inserts
- Offset ratchet body for more hand clearance
- Fine tooth rotary disc with 72 teeth; 5° angle of rotation
- Chrome-plated, 2-component handle
- DIN 3122, ISO 3315
Datasheets(X)
![]() | |
Tip size | 3/8 inch |
Material | Steel |
Material of handle | 2-component plastic |
Surface | Chrome plated |
Length (L1) | 175 mm |
Handle length (L3) | 82 mm |
Handle diameter (D1) | 16 mm |
Ratchet diameter (D2) | 30 mm |
Ratchet head height (B1) | 19 mm |
Ratchet head height with square (B2) | 28 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!