Plastic multi-purpose anchor SHARK® Pro

Plastic multi-purpose anchor Shark Pro
DWL-(SHARK PRO)-PLA-10X56
ZEBRA-SHARK

Art.-no. 590621056
EAN 4056807521329

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

The most versatile plastic anchor. Knots into cavities, expands in solid materials

Ensures knotting in all cavities and expansion in all solid materials


  • Anti-rotation device or twist lock prevents turning in the drill hole

  • Patented anchor head causes knotting of the anchor shaft when the screw is screwed in


Quick and easy installation


Low installation torque and high fixed torque



Suitable for pre-positioned and push-through installation


  • Fold-down anchor collar

  • The hammer-in stop prevents premature expansion during push-through installation


Resistant to rotting, weathering and ageing


  • UV resistant < 6 weeks

  • Made from high-quality polyamide (nylon)


Halogen- and silicone-free



Thermally stable from -40°C to +100°C

Notice

For mounting, we recommend the ASSY-D plug screw

Application area
Aerated concrete
Vertically perforated brick
Plasterboard
Concrete
Hollow sand-lime brick
Drill hole
Remove drill cuttings from drill hole
Set anchor in place
Screw in screw until flush
Drill hole
Set anchor in place
Screw in screw until flush
Drill hole
Set anchor in place
Screw in screw until flush
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal plastic anchor


In concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, aerated concrete, plasterboard, gypsum fibreboard



Suitable for attaching


Wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, wash basins, towel rails, signs, motion detectors, etc.



For attaching components in conjunction with a wood or chipboard screw (without drill tip, counter thread, ring thread) (e.g. ASSY-D)


Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

Anchor diameter

10 mm

Material

PA - Polyamide

Colour

Anthracite

Anchor length (l)

56 mm

Nominal drill-bit diameter (d 0)

10 mm

Drill hole depth (t)

65 mm

Edge clearance (a r)

80 mm

Embedding depth (h s)

55 mm

Min./max. required screw diameter

6-8 mm

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

Type description

SHARK PRO

Min./max. temperature conditions

-40 to 100 °C

Performance data
Anchor diameter [mm]568101214
Recommended loads1)Concrete ≥ B25; C20/25Frec [kN]0,50,91,11,92,42,8
Solid bricks ≥ Mz12; KS120,30,50,71,41,71,7
Vertically perforated brick ≥ Hlz122)0,10,20,20,30,30,4
Hollow sand-lime bricks ≥ KSL122)0,20,40,61,01,01,0
Aerated concrete PB2; PP22)0,050,10,10,150,20,35
Gypsum plasterboard d = 12.5 mm
2)
0,10,10,10,10,10,1
Gypsum plasterboard d = 25 mm
2)
0,150,150,150,150,150,15
Gypsum fibreboard (Fermacell)2)0,20,20,20,250,250,25
Other installation recommendations:
Edge distancear ≥ [mm]303540506580
Screw diameter in panel building materialsdscr2 [mm]344,56810
Screw lengthls [mm]Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
1) These values apply when using wood screws with the largest screw diameter.
2) The drill hole is to be made with a rotary drill (without impacting or hammering).
Plastic multi-purpose anchor SHARK® Pro including:
Plastic multi-purpose dowel set SHARK<SUP>®</SUP> Pro
400 x
Plastic multi-purpose dowel set SHARK® Pro

PLASTIV MULTI-PURP. DOWEL SHARK® PRO SET

Description:
10 x 56 mm
1,800 pieces. The most versatile plastic anchor. Knots into cavities, expands in solid materials.
Quantity: 400 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information