Festoon bulb
Festoon bulb commercial vehicle standard
BULB-CONTROLSOFFIT-(SV7-8)-24V-3W-L30MM
FIRSTEC
Register now and access more than 43,000 products
Datasheets(X)
Nominal voltage | 24 V/DC |
Power rating | 3 W |
Length (A) | 30 mm |
Max. width of glass bulb | 6.3 mm |
Contact length | 3.5 mm |
Socket designation | SV7-8 |