Machinist's hammer German design in accordance with DIN 1041
Cross-peen hammer with double-bent ash shaft
CRSPHAM-DIN1041-200G
Register now and access more than 43,000 products
Optimum impact hardness and no splintering
Electro-inductively hardened
Good handling and long service life
Double-curved, varnished ash handle
Handle secured by ring wedge sealed with synthetic resin
Datasheets(X)
Hammer weight | 200 g |
Length (L) | 280 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!