Car tester

ELMO car tester
TEST-(CAR-TESTER)-(6-48V/DC)

Art.-no. 071553 07
EAN 4011231742863

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

With voltage testing and polarity determination (+/-)
  • Four LEDs for voltage and polarity display

  • Built-in piercing probe facilitates testing on cables
Notice

Not suitable for ABS and airbag

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For troubleshooting in vehicles, commercial vehicles and any other appliances up to 48 V DC voltage

Length

150 mm

Display

LED

Min./max. voltage range DC

6-48 V/DC

IP protection class

IP 40

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information