1/2" socket wrench insert For TX screws, long
1/2 inch socket wrench TX long
SKTWRNCH-1/2IN-INTX-LONG-TX45
ZEBRA
Register now and access more than 43,000 products
- Design: Long
- Surface: chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: For TX screws
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
Especially for Ford
Drive | 1/2 inch |
Tip size | TX45 |
Drive type | Internal square |
Length (L1) | 120 mm |
Blade length (L2) | 80 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Surface | Chrome plated |