1/2 inch adapter With 1/2 inch square socket and 10 mm hexagon socket

1/2 inch bit adapter 10 mm
ADAPT-BIT-1/2INX10MM
ZEBRA

Art.-no. 071513 03
EAN 4045727078259
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
Application area

E.g. for using 10 mm bits in 1/2 inch ratchets

Drive (S2)

1/2 inch

Drive type

Internal square

Tip size (S1)

10 mm

Tip type

Hexagon socket

Length (L1)

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information