3/8-inch jointed-head ratchet
3/8 inch jointed head ratchet
RTCH-JNTHD-3/8IN
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
- Standard: DIN 3122, ISO 3315
- Head: 72 teeth, 5° angle of rotation
- Design: Chromium-plated
Datasheets(X)
![]() | |
Tip size | 3/8 inch |
Material | Steel |
Surface | Chrome plated |
Material of handle | 2-component plastic |
Length (L1) | 280 mm |
Handle length (L3) | 86 mm |
Ratchet head height (B1) | 20 mm |
Ratchet head height with square (B2) | 31 mm |
Handle diameter (D1) | 21 mm |
Ratchet diameter (D2) | 28 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!