3/8-inch adapter With quick-change chuck

3/8 inch adapter with quick-change chuck
ADAPT-BIT-3/8IN-4PT-QCCHUK

Art.-no. 071512 01
EAN 4011231727181

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Drive: 3/8 inch square socket, DIN 3121


For use with ratchet or other square drive



Hole for locking pin and O-ring groove



Tip: 1/4 inch hexagon socket, DIN3126

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal mounting of 1/4" bits

Drive (S2)

3/8 inch

Drive type

Internal square

Tip size (S1)

1/4 inch

Tip type

Hexagon socket

Length (L1)

43 mm

Attachment length (L2)

15 mm

Socket wrench external diameter (D1)

14 mm

Socket wrench external diameter 2 (D2)

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information