1/4" socket wrench insert For hexagon socket, metric

1/4 inch socket wrench hexagon socket
SKTWRNCH-1/4IN-HEXSKT-WS5
ZEBRA

Art.-no. 071511505
EAN 4011231726764

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

  • Surface: Chrome-plated, polished/matt

  • Drive: 1/4 inch square drive, ball catch groove

  • Output: For hexagon socket, DIN 7422
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Internal square

Tip type

For hexagon socket

Tip size

5 mm

Length (L1)

32 mm

Blade length (L2)

12 mm

Socket wrench external diameter (D1)

12 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information