Pliers For shaft circlips, DIN 5254

Circlip pliers for shaft circlip
CRCLIPPLRS-L200MM

Art.-no. 071502 20
EAN 4024835706193

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Handle: plastic-coated


Slip-resistant



Pliers: Chrome-vanadium steel, forged



Head: chrome-plated



Joint: lap joint



Opening spring



Gripping surfaces: parallel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Installing horseshoe-shaped locking rings, retaining rings from 12 mm diameter, e.g. cardan shaft circlips.

Length (L1)

200 mm

Suitable for min. diameter

12 mm

Jaws length (L2)

45 mm

Hook length (L3)

10 mm

Angle of jaws

27 Degree

Material

Chrome-vanadium steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information