VDE 3/8 inch socket wrench, hexagon socket

VDE socket wrench 3/8 inch hexagon socket
SKTWRNCH-VDE-3/8IN-HEX-4MM

Art.-no. 071500404
EAN 4045989866090

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Insulated socket, suitable for working around live parts
  • For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Surface

VDE insulated

Material

Chrome-vanadium steel

Width across flats

4 mm

Standards

EN 60900, DIN 3120, DIN 3124

Length (L1)

63 mm

Sleeve depth (L2)

17 mm

Blade length (L3)

16 mm

Socket wrench external diameter

21.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information