Pin punch In accordance with DIN 6450 form C with hardened impact head
Pin punch DIN 6450, shape C
PINPNCH-5MM-L150MM
Register now and access more than 43,000 products
Chrome vanadium air hardening steel
Tempered safety impact heads
Prevents impact head from deforming or fracturing
Fully hardened shaft
Particularly tough and wear resistant
Datasheets(X)
![]() | |
Length (L) | 150 mm |
Blade length (L2) | 50 mm |
Width of tip (d) | 5 mm |
Striking-surface diameter (S) | 10 mm |