Pin punch In accordance with DIN 6450 form C with hardened impact head

Pin punch DIN 6450, shape C
PINPNCH-4MM-L150MM

Art.-no. 071463 28
EAN 4011231719964

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Chrome vanadium air hardening steel



Tempered safety impact heads


Prevents impact head from deforming or fracturing



Fully hardened shaft


Particularly tough and wear resistant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

150 mm

Blade length (L2)

50 mm

Width of tip (d)

4 mm

Striking-surface diameter (S)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information