Drift punch According to DIN 6458

Drift punch
DRFTPNCH-2-L120MM

Art.-no. 071463 18
EAN 4011231719803
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Chrome vanadium air hardening steel



Tempered safety impact heads


Prevents impact head from deforming or fracturing



Full length of shaft hardened


Particularly tough and wear resistant



Tempered impact head



2 versions available


  • B = Lightweight version

  • D = Heavy-duty version
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

120 mm

Striking-surface diameter (a)

10 mm

Width of tip (d)

2 mm

Design

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information