Centre punch With 2-component plastic handle
Centre punch
CENTPNCH-MAN-150MM
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
- Hardness at work end 54 – 58 HRC
- Hardness at impact head 38 – 46 HRC
Datasheets(X)
![]() | |
Length (L) | 150 mm |
Striking-surface diameter (a) | 10 mm |
Width of tip (d) | 3 mm |
Impact protection length (S1) | 30 mm |