Metric double box-end wrench Hexagon with POWERDRIV®
Open double-end flare-nut wrench hexagon
DBENDFLARNUTWRNCH-OPN-METR-HEX-WS11X13
ZEBRA
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/149996.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 43,000 products
Ergonomic double-end flare-nut wrench for demanding work
- The union nut wrench has a deep, 15° offset and an arc swing of 5° on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Standard compliant and very high quality
- The double-end flare-nut wrench complies with DIN 3118
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Datasheets(X)
Tightening and loosening union nuts and pipe screw joints
![]() | |
Width across flats (SW) | 11 x 13 mm |
Length (L) | 174 mm |
Ring thickness (a1) | 8.5 mm |
Ring thickness 2 (a2) | 10.5 mm |
External diameter of ring (b1) | 22.8 mm |
External diameter of ring 2 (b2) | 25.3 mm |
Min. ring opening (B1 min) | 9 mm |
Min. ring opening 2 (B2 min) | 11 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |