Double box-end wrench, inch, extra long
Double box-end wrench inch extra long
DBBOXENDWRNCH-INCH-EXTRA-LONG-WS1/4X5/16
Register now and access more than 43,000 products
Suitable for hard-to-reach areas
Straight and very slim ring design
On the ring side with POWERDRIV® bi-hexagonal drive
Datasheets(X)
Width across flats | 1/4 x 5/16 inch |
Length (L) | 200 mm |
Ring thickness (a1) | 6.5 mm |
Ring thickness 2 (a2) | 7.5 mm |
External diameter of ring (d1) | 10.6 mm |
External diameter of ring 2 (d2) | 11.5 mm |
Shank thickness | 4.2 mm |
Material | Chrome-vanadium steel |
Surface | Satined |