Circlip pliers, shape D for bore circlips

DIN 5256 shape D drill hole circlips
CRCLIPPLRS-D-(12-25MM)

Art.-no. 071402 07
EAN 4045989107162

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Standard: DIN 5256



Handle: Plastic-coated


Guarantees a secure grip, prevents slippage



Tip from compressed spring steel


Optimised stability, even with seized rings



Inserted tips


Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.



Screwed and mounted joint


High precision and optimised movement.



Large locating faces


Rings mounted without torsion.



Pliers head


Narrow design for optimum access to workpiece, including in hard-to-reach spots.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Circlip pliers for inner rings

Length (L1)

130 mm

Min./max. grip range

12-25 mm

Jaws length (L2)

26 mm

Hook length (L3)

12 mm

Material

Steel

Diameter of tenon (D1)

1.25 mm

Form

D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information