VDE snipe nose pliers DIN ISO 5745, IEC 60900

VDE snipe nose pliers DIN ISO 5745 IEC60900 2C hdl
SNPNOSEPLRS-VDE-SR-L200MM
ZEBRA

Art.-no. 071401 577
EAN 4050642466661

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

For gripping, holding and cutting soft and hard wires and cables
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Elastic tips for high stresses, in particular under bending forces

  • Ergonomic and slip-proof two-component comfort handle with wide VDE collar for safe working

  • Blades are additionally inductively hardened

  • Surface entirely ground and chrome-plated

  • Serrated gripping surfaces

  • Lap joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

200 mm

Length in inches (L)

8 1/4 in

Jaws length (L3)

76 mm

Jaws width (W3)

17.5 mm

Jaws thickness (T1)

9.5 mm

Jaw-tips width (W4)

4 mm

Jaw-tips thickness (T2)

3 mm

Material

Steel

Surface

Chrome plated

ISO

5745

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information